Ortronics (Legrand) OR-809004901 Voice/Data, MOD to 110 Patch Panel | Graybar Store
Ortronics (Legrand) - Voice/Data, MOD to 110 Patch Panel - OR-809004901
+ / - Hover over image to Zoom
Other Views

    Voice/Data, MOD to 110 Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-809004901
    SKU: 88193016
    $173.14
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-809004901
    • Color Black
    • Panel Type Loaded
    • No. of Ports 24
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Voice/ / Data Panel, Black, No. of Ports: 24