Allen Tel AT635B Voice Connecting Block-Auxiliary Products | Graybar Store
Allen Tel - Voice Connecting Block-Auxiliary Products - AT635B
+ / - Hover over image to Zoom
Other Views

    Voice Connecting Block-Auxiliary Products

    Manufacturer: Allen Tel
    Manufacturer #: AT635B
    SKU: 88008234
    $6.44
    Checking Pricing
         
    No. of Conductors:6 and 8
    Shorting Bar:Pins 1-4 and 5-8
    Keyed / Not Keyed:Not Keyed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT635B
    • Keyed / Not Keyed Not Keyed
    • No. of Conductors 6 and 8
    • Shorting Bar Pins 1-4 and 5-8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Voice Connecting Block with one (1) 6-conductor and one (1) 8-conductor jack. Shorting bars on pins 1-4 and 5-8.
    • Connects registered voice equipment to the switched network
    • Typical use of these blocks is the connection of alarm and automatic dialers, recording equipment, answering machines, and facsimile devices
    • Includes mounting screws