Allen Tel AT107BFD-52 Voice and Data Flush Mount Duplex IDC Jack | Graybar Store
Allen Tel - Voice and Data Flush Mount Duplex IDC Jack - AT107BFD-52
+ / - Hover over image to Zoom
Other Views

    Voice and Data Flush Mount Duplex IDC Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT107BFD-52
    SKU: 89021411
    $7.03
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position / 8-Conductor 8-Position
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT107BFD-52
    • Color Electric Ivory
    • Jack Type 6-Conductor 6-Position / 8-Conductor 8-Position
    • No. of Ports 2
    • Country of Origin TW - Taiwan
    Product Overview:
    One (1) 6-conductor 6-position, one (1) 8-conductor 8-position keyed electric ivory flush mount duplex IDC jack.
    • 110 type insulation displacement connectors
    • Mounts on AT106P faceplate or standard electrical wall plate
    • Fast and easy installation
    • Jacks marked "Voice" and "Data"