Bogen VAR1 Voice Activated Relay for 70V Paging Systems | Graybar Store
Bogen - Voice Activated Relay for 70V Paging Systems - VAR1
+ / - Hover over image to Zoom
Other Views

    Voice Activated Relay for 70V Paging Systems

    Manufacturer: Bogen
    Manufacturer #: VAR1
    SKU: 92118128
    $145.47
    Checking Pricing
         
    Dimensions:8.5 x 7.2 x 3 inches
    Additional Features:Power Supply (Sold separately)
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # VAR1
    • Color Black
    • Dimensions 8.5 x 7.2 x 3 inches
    • Additional Features Power Supply (Sold separately)
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Voice activated relay with realy active indicator light.