DAP Products 27050 DAP® Beats the Nail® Adhesive | Graybar Store
DAP Products - DAP® Beats the Nail® Adhesive - 27050
+ / - Hover over image to Zoom
Other Views

    DAP® Beats the Nail® Adhesive

    Manufacturer: DAP Products
    Manufacturer #: 27050
    SKU: 99961262
    $2.78
    Checking Pricing
         
    Color:White
    Size:10.3 oz
    Dimensions:6 W x 8 L x 12 H in
    Length:8 in.
    Use With:Building Materials
    Package Quantity:108 Case per Pallet; 12 Case per Pack
    Width (Inches):6
    Material:Latex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 27050
    • Color White
    • Dimensions 6 W x 8 L x 12 H in
    • Size 10.3 oz
    • Adhesive Type Nail Adhesive
    • Length 8 in.
    • Package Quantity 108 Case per Pallet; 12 Case per Pack
    • Width (Inches) 6
    • Material Latex
    • Use With Building Materials
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beats the Nail® VOC-Compliant All-Purpose Nail Construction Adhesive, Latex, Package Quantity: 108 Case per Pallet; 12 Case per Pack, White, Adhesive Type: Nail Adhesive