Crouse Hinds (Eaton) RA70 VMV Series Luminaire Reflectors, 30° Angle | Graybar Store
Crouse Hinds (Eaton) - VMV Series Luminaire Reflectors, 30° Angle - RA70
+ / - Hover over image to Zoom
Other Views

    VMV Series Luminaire Reflectors, 30° Angle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RA70
    SKU: 88074398
    $135.51
    Checking Pricing
         
    Use With:VMV Series Luminaires-30 Deg. Angle
    Material:Krydon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RA70
    • Material Krydon
    • Use With VMV Series Luminaires-30 Deg. Angle
    Product Overview:
    Krydon 30° angle reflector for use with VMV series luminaires.
    • Lamp watts: 50-175