Crouse Hinds (Eaton) VMV7L/UNV34 VMV Series LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - VMV Series LED Luminaire - VMV7L/UNV34
+ / - Hover over image to Zoom
Other Views

    VMV Series LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV7L/UNV34
    SKU: 25642961
    $1,942.65
    Checking Pricing
         
    Additional Features:Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    Wattage:62 W
    Input Voltage:347 to 480 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:7195
    Rated Life (Hour):60,000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV7L/UNV34
    • Additional Features Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 347 to 480 V AC
    • Lamp Type Metal Halide
    Product Overview:
    Champ® VMV VMV Series LED Luminaire, Wattage: 62 W, Lamp Type: LED, Input Voltage: 347 to 480 V AC, Lumens: 7195 Lumens, Color Temperature (Kelvin): 5000 K