Crouse Hinds (Eaton) VMV9L/UNV1 VMV Series LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - VMV Series LED Luminaire - VMV9L/UNV1
+ / - Hover over image to Zoom
Other Views

    VMV Series LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV9L/UNV1
    SKU: 25604257
    $2,404.83
    Checking Pricing
         
    Additional Features:Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    Wattage:85 W
    Input Voltage:108 to 250 V DC; 120 to 277 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:9266
    Rated Life (Hour):60,000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV9L/UNV1
    • Additional Features Oil and gas refineries, drilling rigs, petrochemical facilities, food and beverage facilities, platforms, loading docks,
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 108 to 250 V DC; 120 to 277 V AC
    • Lamp Type Metal Halide
    Product Overview:
    Champ® VMV VMV Series LED Luminaire, Wattage: 85 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 120 to 277 V AC, Lumens: 9266 Lumens, Color Temperature (Kelvin): 5000 K