Leviton VRS15-1LZ Vizia + Scene Capable Switches | Graybar Store
Leviton - Vizia + Scene Capable Switches - VRS15-1LZ
+ / - Hover over image to Zoom
Other Views

    Vizia + Scene Capable Switches

    Manufacturer: Leviton
    Manufacturer #: VRS15-1LZ
    SKU: 25189770
    $70.13
    Checking Pricing
         
    Rating:15A
    Color:White
    Additional Features:Green LED Indicator Light, Radio/TV Filter
    Switch Type:1-Pole and 3-Way
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VRS15-1LZ
    • Color White
    • Additional Features Green LED Indicator Light, Radio/TV Filter
    • Rating 15A
    • Switch Style Vizia RF+
    • Switch Type 1-Pole and 3-Way
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia RF + 15A Scene Capable Switch for single pole, 3-way or more applications, with LED locator. White face assembled on device, ivory and light almond faces included.