Leviton VPF01-1LZ Vizia RF+ Fan Controls, White/Ivory/Light Almond, 1.5A | Graybar Store
Leviton - Vizia RF+ Fan Controls, White/Ivory/Light Almond, 1.5A - VPF01-1LZ
+ / - Hover over image to Zoom
Other Views

    Vizia RF+ Fan Controls, White/Ivory/Light Almond, 1.5A

    Manufacturer: Leviton
    Manufacturer #: VPF01-1LZ
    SKU: 25189802
    $43.73
    Checking Pricing
         
    Switch Type:1-Pole and 3-Way
    Color:White
    Action:ON/OFF Rocker Switch
    Amperage:1.5A
    Voltage Rating:120 Vac
    Additional Features:Green LED Indicator Light, Radio/TV Filter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VPF01-1LZ
    • Color White
    • Amperage 1.5A
    • Additional Features Green LED Indicator Light, Radio/TV Filter
    • Switch Style Vizia RF+
    • Switch Type 1-Pole and 3-Way
    • Voltage Rating 120 Vac
    • Action ON/OFF Rocker Switch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia + Digital 1.5A Quiet Fan Speed Control, Single Pole and 3-Way or More Applications, White/Ivory/Light Almond