Leviton VP00R-1LZ Vizia RF + Dimmer Remotes, White/Ivory/Light Almond, 3-Way, LED Indicator | Graybar Store
Leviton - Vizia RF + Dimmer Remotes, White/Ivory/Light Almond, 3-Way, LED Indicator - VP00R-1LZ
+ / - Hover over image to Zoom
Other Views

    Vizia RF + Dimmer Remotes, White/Ivory/Light Almond, 3-Way, LED Indicator

    Manufacturer: Leviton
    Manufacturer #: VP00R-1LZ
    SKU: 25189752
    $29.16
    Checking Pricing
         
    Rating:No Load Rating
    Color:White
    Additional Features:Green LED Indicator Light, Radio/TV Filter
    Switch Type:3-Way or up to 5 Location Applications
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VP00R-1LZ
    • Color White
    • Additional Features Green LED Indicator Light, Radio/TV Filter
    • Rating No Load Rating
    • Switch Style Vizia +
    • Switch Type 3-Way or up to 5 Location Applications
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia + Digital Matching Remote Dimmer/Fan Speed Control, 3-Way or more applications, White/Ivory/Light Almond