Leviton VRCZ4-MRZ Vizia RF + Combination Controller, 4-Button | Graybar Store
Leviton - Vizia RF + Combination Controller, 4-Button - VRCZ4-MRZ
+ / - Hover over image to Zoom
Other Views

    Vizia RF + Combination Controller, 4-Button

    Manufacturer: Leviton
    Manufacturer #: VRCZ4-MRZ
    SKU: 25272037
    $275.24
    Checking Pricing
         
    Rating:1800W, 1800VA, 1/2 HP
    Color:White
    No. of Buttons:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VRCZ4-MRZ
    • Color White
    • Rating 1800W, 1800VA, 1/2 HP
    • Switch Style Vizia RF+
    • No. of Buttons 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Vizia RF + 4-button zone controller with switch for multi-location control and IR remote capability.