Leviton VRCS2-MRZ Vizia RF + Combination Controller, 2-Button | Graybar Store
Leviton - Vizia RF + Combination Controller, 2-Button - VRCS2-MRZ
+ / - Hover over image to Zoom
Other Views

    Vizia RF + Combination Controller, 2-Button

    Manufacturer: Leviton
    Manufacturer #: VRCS2-MRZ
    SKU: 25272039
    $208.54
    Checking Pricing
         
    Rating:1000W, 1000VA, 1/4 HP
    Color:White
    No. of Buttons:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VRCS2-MRZ
    • Color White
    • Rating 1000W, 1000VA, 1/4 HP
    • Switch Style Vizia RF+
    Product Overview:
    Vizia RF + 2-Button Scene Controller with Switches for Multi-Location Scene Control.