Leviton VP0SR-10Z Vizia + Dimmer, White/Ivory/Light Almond, 3-Way/10 Locations | Graybar Store
Leviton - Vizia + Dimmer, White/Ivory/Light Almond, 3-Way/10 Locations - VP0SR-10Z
+ / - Hover over image to Zoom
Other Views

    Vizia + Dimmer, White/Ivory/Light Almond, 3-Way/10 Locations

    Manufacturer: Leviton
    Manufacturer #: VP0SR-10Z
    SKU: 25189750
    $5.26
    Checking Pricing
         
    Rating:No Load Rating
    Color:White
    Additional Features:Radio/TV Filter
    Switch Type:3-Way or up to 10 Location Applications
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VP0SR-10Z
    • Color White
    • Additional Features Radio/TV Filter
    • Rating No Load Rating
    • Switch Style Vizia +
    • Switch Type 3-Way or up to 10 Location Applications
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia + Digital Coordinating Remote Switch, 3-Way or more applications, White/Ivory/Light Almond