Leviton VPI06-1LZ Vizia + Dimmer, 600W, White/Ivory/Light Almond | Graybar Store
Leviton - Vizia + Dimmer, 600W, White/Ivory/Light Almond - VPI06-1LZ
+ / - Hover over image to Zoom
Other Views

    Vizia + Dimmer, 600W, White/Ivory/Light Almond

    Manufacturer: Leviton
    Manufacturer #: VPI06-1LZ
    SKU: 25189704
    $29.83
    Checking Pricing
         
    Rating:600W
    Color:White
    Additional Features:Green LED Indicator Light, Radio/TV Filter
    Switch Type:1-Pole and 3-Way
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VPI06-1LZ
    • Color White
    • Additional Features Green LED Indicator Light, Radio/TV Filter
    • Rating 600W
    • Switch Style Vizia +
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia + Digital 600W Incandescent Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond