Leviton VPX12-7LZ Vizia + Dimmer, 1200VA, White/Ivory/Light Almond | Graybar Store
Leviton - Vizia + Dimmer, 1200VA, White/Ivory/Light Almond - VPX12-7LZ
+ / - Hover over image to Zoom
Other Views

    Vizia + Dimmer, 1200VA, White/Ivory/Light Almond

    Manufacturer: Leviton
    Manufacturer #: VPX12-7LZ
    SKU: 25189746
    $87.47
    Checking Pricing
         
    Rating:1200VA
    Color:White
    Additional Features:Green LED Indicator Light, Radio/TV Filter
    Switch Type:1-Pole and 3-Way
    Voltage Rating:277 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # VPX12-7LZ
    • Color White
    • Additional Features Green LED Indicator Light, Radio/TV Filter
    • Rating 1200VA
    • Switch Style Vizia +
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 277 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Vizia + Digital 1200VA Fluorescent Dimmer for Mark 10 Powerline Ballasts, Single Pole and 3-Way, White/Ivory/Light Almond