Viavi FFL-050 Visual Fault Locator, Pocket Size | Graybar Store
Viavi - Visual Fault Locator, Pocket Size - FFL-050
+ / - Hover over image to Zoom
Other Views

    Visual Fault Locator, Pocket Size

    Manufacturer: Viavi
    Manufacturer #: FFL-050
    SKU: 25214127
    $239.84
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Tool Application:Fiber Bends and Breaks, Localization of Damages and End-to-End Continuity Check
    Rating:1000 V Cat III
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # FFL-050
    • Power Source (2) AAA Batteries
    • Rating 1000 V Cat III
    • Tool Application Fiber Bends and Breaks, Localization of Damages and End-to-End Continuity Check
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Visual Fault Locator, Wavelength 650 Nanometer, Class II, Output Power 1MW, Battery Type (2) AAA Battery, Battery Life 30 Hr., Dimensions 4.5 Inch x 1.4 Inch x 0.8 Inch, Includes Soft Carry Case with Belt Loop