Corning VFL-350 Visual Fault Locator | Graybar Store
Corning - Visual Fault Locator - VFL-350
+ / - Hover over image to Zoom
Other Views

    Visual Fault Locator

    Manufacturer: Corning
    Manufacturer #: VFL-350
    SKU: 22050564
    $518.40
    Checking Pricing
         
    Tool Application:Single-Mode, Multimode Optical Fiber Cables
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # VFL-350
    • Power Source (2) AA Batteries
    • Tool Application Single-Mode, Multimode Optical Fiber Cables
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Visual fault locator/light source
    • Corning VFL-350 visual fault locator is a compact pen design fault locator used to check single-mode and multimode optical fiber cables and components for faults or to locate individual fibers in a bundle.
    • By transmitting a bright beam of red light into a fiber, breaks or improper terminations can be seen as a glowing red light.
    • This device fits all 2.5 mm connector ferrules and is ideal for field installation of UniCam MT-RJ and LC connectors containing the continuity test set (CTS) feature.
    • There is an optional 1.25 mm adapter for the LC connectors.
    • The VFL-350 operates on two AAA batteries and emits laser light of 635 nm (LASER Class 2 in accordance with IEC 825-2) with an output power less than 1mW.
    • The robust and compact metal housing makes the device suitable for daily on-site use.