Ideal Industries VFF5 Visual Fault Finder | Graybar Store
Ideal Industries - Visual Fault Finder - VFF5
+ / - Hover over image to Zoom
Other Views

    Visual Fault Finder

    Manufacturer: Ideal Industries
    Manufacturer #: VFF5
    SKU: 22049071
    $369.56
    Checking Pricing
         
    Tool Application:Locate Breaks, Faulty Splices, Crimps
    Power Source:(2) AA Batteries
    Display Type:Indicator Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # VFF5
    • Display Type Indicator Light
    • Power Source (2) AA Batteries
    • Tool Application Locate Breaks, Faulty Splices, Crimps
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Laser light source used to locate breaks, faulty splices and crimps is useful over a distance of 5km (5 miles)
    • Finds Breaks, Faulty Splices and Crimps Poor Components or Connections
    • Low-Cost, Basic Fiber Test Tool
    • High Output, Class 2, 670nm Laser Diode
    • Includes Carrying Case, Lens Cap, Batteries, Lanyard, and Instruction Sheet, Rugged, Metal Housing