CommScope Systimax VisiPatch® Cat 6A 4-Pair Patch Cords | Graybar Store
CommScope Systimax - VisiPatch® Cat 6A 4-Pair Patch Cords
+ / - Hover over image to Zoom
Other Views

    VisiPatch® Cat 6A 4-Pair Patch Cords

    Manufacturer: CommScope Systimax
         

    Commscope's VisiPatch utilizes a patented connector design that allows the cordage to be neatly routed back toward the VisiPatch® panel rather than to project forward. The connector snaps on with an audible click and features an anti-snag device.

    • Meets or exceeds Category 6A specifications
    • Snaps on with an audible click
    • Anti-snag device
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6a
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length (Feet)
    Price
    CPCFFX2-03F015
    25315955
    Dark Grey
    15.0
    $
    30
    .20
    /
    EA
    25315955
    Color
    Dark Grey
    Length (Feet)
    15.0
    $
    30
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CPCFFX2-03F010
    25465053
    Dark Grey
    7.0
    $
    26
    .32
    /
    EA
    25465053
    Color
    Dark Grey
    Length (Feet)
    7.0
    $
    26
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25315955 SKU, 25315955 ANALYTICS...
    Price
    $
    30
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25465053 SKU, 25465053 ANALYTICS...
    Price
    $
    26
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available