CommScope Systimax CPC5312-03F015 VisiPatch® to GigaSPEED XL® Cat 6 4-Pair Hybrid Patch Cord, 15 FT, Dark Grey | Graybar Store
CommScope Systimax - VisiPatch® to GigaSPEED XL® Cat 6 4-Pair Hybrid Patch Cord, 15 FT, Dark Grey - CPC5312-03F015
+ / - Hover over image to Zoom
Other Views

    VisiPatch® to GigaSPEED XL® Cat 6 4-Pair Hybrid Patch Cord, 15 FT, Dark Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC5312-03F015
    SKU: 22005386
    $20.33
    Checking Pricing
         
    Color:Dark Grey
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC5312-03F015
    • Color Dark Grey
    • Category Cat 6
    • Length (Feet) 15.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 VisiPatch® to RJ45 GigaSPEED XL® hybrid patch cord - 15 ft.
    • Meets or exceeds Category 6 specifications
    • Snaps on with an audible click
    • Anti-snag device