CommScope Systimax 760060327 VisiPatch® 360 Mounting Bracket, 19 in. W | Graybar Store
CommScope Systimax - VisiPatch® 360 Mounting Bracket, 19 in. W - 760060327
+ / - Hover over image to Zoom
Other Views

    VisiPatch® 360 Mounting Bracket, 19 in. W

    Manufacturer: CommScope Systimax
    Manufacturer #: 760060327
    SKU: 25079123
    $52.81
    Checking Pricing
         
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760060327
    • Brand VisiPatch 360
    • Width (Inches) 19 in.
    Product Overview:
    VisiPatch® 360 mounting bracket is 19 inches wide.