Fluke Networks VISIFAULT VisiFault™ Visual Fault Locator | Graybar Store
Fluke Networks - VisiFault™ Visual Fault Locator - VISIFAULT
+ / - Hover over image to Zoom
Other Views

    VisiFault™ Visual Fault Locator

    Manufacturer: Fluke Networks
    Manufacturer #: VISIFAULT
    SKU: 22128784
    $439.44
    Checking Pricing
         
    Tool Application:Locate Faults
    Rating:Class II
    Display Type:Indicator Light
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # VISIFAULT
    • Display Type Indicator Light
    • Power Source (2) AA Batteries
    • Rating Class II
    • Tool Application Locate Faults
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    VisiFault™ visual fault locator
    • Locates faults including tight bends, breaks and bad connectors
    • Accelerates end-to-end fiber checks
    • Easily verifies polarity and identifies fibers
    • Features continuous and flashing modes
    • Ergonomic case survives drops, impacts and vibrations