CRC Industries 05131 VisiClear Display and Electronics Screen Cleaner, 8 oz. | Graybar Store
CRC Industries - VisiClear Display and Electronics Screen Cleaner, 8 oz. - 05131
+ / - Hover over image to Zoom
Other Views

    VisiClear Display and Electronics Screen Cleaner, 8 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 05131
    SKU: 25666630
    $14.09
    Checking Pricing
         
    Size:8 oz
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 05131
    • Color Clear
    • Size 8 oz
    • Flame Retardant Flammable
    • Country of Origin BE - Belgium
    Product Overview:
    8 oz can, Clear Colorless Liquid display and electronics screen cleaner.
    • Safely cleans TFT, LCD, Pasma, CRT and Touch Screens
    • Foam cleaner clings and won't drip
    • Streak-free formula is alcohol and ammonia free.
    • Will not damage screen protective coatings
    • Apply with a cloth or spray directly on display screen