Rayovac DIY3C-BC Virtually Indestructible Light, 145 Lumen, (3) C | Graybar Store
Rayovac - Virtually Indestructible Light, 145 Lumen, (3) C - DIY3C-BC
+ / - Hover over image to Zoom
Other Views

    Virtually Indestructible Light, 145 Lumen, (3) C

    Manufacturer: Rayovac
    Manufacturer #: DIY3C-BC
    SKU: 25379735
    $36.42
    Checking Pricing
         
    Lumen Output:145
    Overall Length (Inches):9.685
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # DIY3C-BC
    • Lamp Type LED
    • Lumen Output 145
    • Materials Aluminum and Titanium
    • Overall Length (Inches) 9.685
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Virtually Indestructible flashlight with batteries has two modes - 145 Lumens at full power and 45 Lumens at energy saving power
    • Energy saving mode allows for 40-hour run time
    • An amazing 480-foot (160m) beam distance
    • Features an ergonomic design and a tail cap switch for simple one-handed operation
    • Water resistant, lifetime me guarantee, and includes 3 AAA alkaline batteries
    • Shock proof and impact resistant; drop test verified for 30 feet, way above the industry standard of 3 feet