Rayovac DIY2AA-BC Virtually Indestructible Light, 100 Lumen, (2) AA | Graybar Store
Rayovac - Virtually Indestructible Light, 100 Lumen, (2) AA - DIY2AA-BC
+ / - Hover over image to Zoom
Other Views

    Virtually Indestructible Light, 100 Lumen, (2) AA

    Manufacturer: Rayovac
    Manufacturer #: DIY2AA-BC
    SKU: 25379733
    $23.56
    Checking Pricing
         
    Lumen Output:100
    Overall Length (Inches):6.457
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # DIY2AA-BC
    • Lamp Type LED
    • Lumen Output 100
    • Materials Aluminum and Titanium
    • Overall Length (Inches) 6.457
    • Country of Origin CN - China
    Product Overview:
    Virtually Indestructible flashlight with batteries has two modes - 100 Lumens at full power and 18 Lumens at energy saving power
    • 30 ft. drop test performance
    • IPX4 water resistant
    • High performance LEDs, custom optics and 2 modes 100 lumens, 18 lumens (energy saver)
    • Battery run time (alkaline batteries incl.): 15 hours, 35 hours (energy saver)
    • Rubber head and tail cap shock absorbers, aluminum titanium alloy, and toughness
    • Impact resisting internal engineering, protected tactical tail cap switch
    • Ergonomic design with thumb area built in
    • Designed for maximum durability and simplicity
    • Beam distance: 149 m on high