Burndy SP16 Vinylink™ Butt Splice | Graybar Store
Burndy - Vinylink™ Butt Splice - SP16
+ / - Hover over image to Zoom
Other Views

    Vinylink™ Butt Splice

    Manufacturer: Burndy
    Manufacturer #: SP16
    SKU: 88048204
    $0.58
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # SP16
    • Color Red
    • Insulation Material Vinyl
    • Wire Size 22 to 16 AWG
    • Material Tin Plated Copper
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red vinyl butt splice for 22 to 16 AWG.
    Vinylink™ Butt Splice:
    • For heavy duty application requirements
    • Smooth funnel entry provides easy wire insertion
    • Window position locator for full cycle ratchet tool crimp provides proper tool/connector alignment for crimp
    • Nylon insulation offers high dielectric strength and stability in oily environmental conditions
    • Maintains a high quality connection in demanding applications
    • Nylon is locked into position so the connector will not move