DAP Products 12132 DAP® Vinyl Spackling | Graybar Store
DAP Products - DAP® Vinyl Spackling - 12132
+ / - Hover over image to Zoom
Other Views

    DAP® Vinyl Spackling

    Manufacturer: DAP Products
    Manufacturer #: 12132
    SKU: 90041413
    $5.67
    Checking Pricing
         
    Additional Features:Resists Cracking; Sands Easily; Spreads Smoothly
    Color:White
    Size:1 qt
    Package Quantity:6 Pack per Case; 96 Cases per Pallet
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 12132
    • Color White
    • Size 1 qt
    • Application Brick; Dry Wall; Plaster; Stone; Wallboard; Wood
    • Type Vinyl Spackling
    • Additional Features Resists Cracking; Sands Easily; Spreads Smoothly
    • Package Quantity 6 Pack per Case; 96 Cases per Pallet
    • Material Vinyl
    • Country of Origin US - USA
    Product Overview:
    DAP® Vinyl Spackling, White, Size: 1 qt, Package Quantity: 6 Pack per Case; 96 Cases per Pallet, Vinyl