Burndy TP1014 Vinyl Insulated Vinylug™ Ring Terminal | Graybar Store
Burndy - Vinyl Insulated Vinylug™ Ring Terminal - TP1014
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Vinylug™ Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: TP1014
    SKU: 88048293
    $30.35
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Stud Size (Inches):1/4
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TP1014
    • Color Yellow
    • Insulation Material Vinyl
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Copper Alloy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vinyl insulated Vinylug™ ring terminal for 12 to 10 AWG wire.
    Insulated terminal consists of a tin plated copper body, a tin plated copper wire support sleeve and a color-coded insulation sleeve.