Burndy TP106F Vinyl Insulated Vinylug™ Fork Terminal | Graybar Store
Burndy - Vinyl Insulated Vinylug™ Fork Terminal - TP106F
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Vinylug™ Fork Terminal

    Manufacturer: Burndy
    Manufacturer #: TP106F
    SKU: 88048296
    $45.19
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Stud Size (Inches):No. 6
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TP106F
    • Color Yellow
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 6
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Copper Alloy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vinyl insulated Vinylug™ fork terminal for 12 to 10 AWG wire.