Ideal Industries 83-7211 Vinyl Insulated Spade Terminals | Graybar Store
Ideal Industries - Vinyl Insulated Spade Terminals - 83-7211
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Spade Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 83-7211
    SKU: 25019574
    $11.97
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 8
    Wire Size:12 to 10 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-7211
    • Color Yellow
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 8
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Brass
    • Country of Origin TW - Taiwan
    Product Overview:
    Partially insulated spade terminal for 22 to 18 AWG wire.