Ideal Industries 83-2241 Vinyl Insulated Ring Terminals | Graybar Store
Ideal Industries - Vinyl Insulated Ring Terminals - 83-2241
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Ring Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 83-2241
    SKU: 22081870
    $0.35
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-2241
    • Color Blue
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 10
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Brass
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Partially insulated ring terminal for 16 to 14 AWG wire.
    Insulated terminal consists of a tin plated copper body, a tin plated copper wire support sleeve and a color-coded insulation sleeve.