NSI Industries R12-14V-S Vinyl-Insulated Ring Terminal | Graybar Store
NSI Industries - Vinyl-Insulated Ring Terminal - R12-14V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal

    Manufacturer: NSI Industries
    Manufacturer #: R12-14V-S
    SKU: 99444254
    $130.65
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):1/4
    Color:Yellow
    Material:Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # R12-14V-S
    • Color Yellow
    • Insulation Material Vinyl
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • Material Metallic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Yellow vinyl insulated ring terminal with 1/4 inch stud for 12 to 10 AWG wire.
    Insulated terminal consists of a tin plated copper body, a tin plated copper wire support sleeve and a color-coded insulation sleeve.