Panduit PV10-8R-D Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, #8, Yellow | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, #8, Yellow - PV10-8R-D
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Ring Terminal, 12 to 10 AWG Wire, #8, Yellow

    Manufacturer: Panduit
    Manufacturer #: PV10-8R-D
    SKU: 88200635
    $147.28
    Checking Pricing
         
    Color:Yellow
    Packaging:500
    Stud Size (Inches):No. 8
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-8R-D
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Yellow vinyl insulated Pan-Term® ring terminal for 12 to 10 AWG wire with #8 inch stud size.