Panduit PV18-10R-E Vinyl-Insulated Pan-Term® Ring Terminal, 22 to 18 AWG Wire, #10, Red | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Ring Terminal, 22 to 18 AWG Wire, #10, Red - PV18-10R-E
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Ring Terminal, 22 to 18 AWG Wire, #10, Red

    Manufacturer: Panduit
    Manufacturer #: PV18-10R-E
    SKU: 25252512
    $13.74
    Checking Pricing
         
    Color:Red
    Packaging:20
    Stud Size (Inches):No. 10
    Wire Size:22 to 18 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV18-10R-E
    • Color Red
    • Finish Tin-Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Red vinyl insulated Pan-Term® ring terminal for 22 to 18 AWG wire with #10 stud size.