Panduit PV14-8LF-C Vinyl-Insulated Pan-Term® Locking Fork Terminal | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Locking Fork Terminal - PV14-8LF-C
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Locking Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-8LF-C
    SKU: 88200695
    $68.00
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Stud Size (Inches):No. 8
    Packaging:100
    Material:Electrolytic Tin Plated Copper
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-8LF-C
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) No. 8
    Product Overview:
    Blue vinyl insulated Pan-Term® locking fork terminal for 18 to 14 AWG with #8 stud size.