Panduit PV10-6LF-L Vinyl-Insulated Pan-Term® Locking Fork Terminal | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Locking Fork Terminal - PV10-6LF-L
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Locking Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV10-6LF-L
    SKU: 88200620
    $47.26
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):No. 6
    Packaging:50
    Material:Electrolytic Tin Plated Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-6LF-L
    • Color Yellow
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) No. 6
    Product Overview:
    Yellow vinyl insulated Pan-Term® locking fork terminal for 12 to 10 AWG with #6 stud size.