Panduit PV14-14F-C Vinyl-Insulated Pan-Term® Fork Terminal | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Fork Terminal - PV14-14F-C
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-14F-C
    SKU: 95032732
    $81.97
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Stud Size (Inches):1/4
    Wire Size:16 to 14 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-14F-C
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    Blue vinyl insulated Pan-Term® fork terminal for 16 to 14 AWG with 1/4 inch stud size.