Panduit PV14-8F-E Vinyl-Insulated Pan-Term® Fork Terminal | Graybar Store
Panduit - Vinyl-Insulated Pan-Term® Fork Terminal - PV14-8F-E
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-8F-E
    SKU: 25252564
    $13.38
    Checking Pricing
         
    Color:Blue
    Packaging:20
    Stud Size (Inches):No. 8
    Wire Size:16 to 14 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-8F-E
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) No. 8
    • Wire Size 16 to 14 AWG
    • Material Electrolytic Tin Plated Copper
    • Packaging 20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blue vinyl insulated Pan-Term® fork terminal for 16 to 14 AWG with #10 stud size.