Panduit PV14-P47-C Vinyl Insulated Funnel Entry Pin Terminal | Graybar Store
Panduit - Vinyl Insulated Funnel Entry Pin Terminal - PV14-P47-C
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Funnel Entry Pin Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-P47-C
    SKU: 88200703
    $115.09
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Material:Copper
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-P47-C
    • Color Blue
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue vinyl insulated Pan-Term® ring terminal for 16 to 14 AWG wire.