Panduit PV10-P55-LY Vinyl Insulated Funnel Entry Pin Terminal | Graybar Store
Panduit - Vinyl Insulated Funnel Entry Pin Terminal - PV10-P55-LY
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Funnel Entry Pin Terminal

    Manufacturer: Panduit
    Manufacturer #: PV10-P55-LY
    SKU: 88200640
    $85.18
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Material:Copper
    Packaging:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-P55-LY
    • Color Yellow
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow vinyl insulated Pan-Term® ring terminal for 12 to 10 AWG wire.