Thomas and Betts TV14-6F-L Vinyl-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Vinyl-Insulated Fork Terminals - TV14-6F-L
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: TV14-6F-L
    SKU: 25280000
    $0.35
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Material:Copper
    Color:Blue
    Stud Size (Inches):No. 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV14-6F-L
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 6
    Product Overview:
    Insulated Vinyl Fork Terminal for Wire Range 16-14 Stud Size #6 , Blue.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.