Thomas and Betts TV10-6F-L Vinyl-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Vinyl-Insulated Fork Terminals - TV10-6F-L
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-6F-L
    SKU: 25279948
    $0.44
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Material:Copper
    Color:Yellow
    Stud Size (Inches):No. 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-6F-L
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 6
    Product Overview:
    Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #6 , Yellow.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.