NSI Industries S16-10V-S Vinyl-Insulated Fork Terminal | Graybar Store
NSI Industries - Vinyl-Insulated Fork Terminal - S16-10V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Fork Terminal

    Manufacturer: NSI Industries
    Manufacturer #: S16-10V-S
    SKU: 99444337
    $174.20
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Stud Size (Inches):No. 10
    Color:Blue
    Material:Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # S16-10V-S
    • Color Blue
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 10
    • Wire Size 16 to 14 AWG
    • Material Metallic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Blue vinyl insulated fork terminal for 16 to 14 AWG wire with #10 stud.