Ideal Industries 83-9581 Vinyl Insulated Female Disconnects | Graybar Store
Ideal Industries - Vinyl Insulated Female Disconnects - 83-9581
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Female Disconnects

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9581
    SKU: 22081876
    $0.39
    Checking Pricing
         
    Color:Blue
    Wire Size:16 to 14 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9581
    • Color Blue
    • Insulation Material Vinyl
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Brass
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Partially insulated female disconnect for 16 to 14 AWG wire.
    The terminal disconnect has butted seam construction to prevent splitting under maximum pressure.