Burndy QP10M25X03D Vinyl Insulated Disconnect | Graybar Store
Burndy - Vinyl Insulated Disconnect - QP10M25X03D
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Disconnect

    Manufacturer: Burndy
    Manufacturer #: QP10M25X03D
    SKU: 25727870
    $46.41
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QP10M25X03D
    • Gender Male
    • Insulation Material Nylon
    • Wire Size 12 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fingrip™ Vinyl Insulated Disconnect, Brass, Wire Size: 12 to 10 AWG, Male