Ideal Industries Vinyl Insulated Butt Splice | Graybar Store
Ideal Industries - Vinyl Insulated Butt Splice
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice

    Manufacturer: Ideal Industries
         

    Vinyl insulated butt splice is designed to splice two solid or stranded wires together to repair or lengthen wires.

    • Manufacturer Ideal Industries
    • Insulation Material Vinyl
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Wire Size
    Material
    Price
    83-9281
    22014080
    Red
    25 Per Package
    22 to 18 AWG
    Tin Plated Brass
    $
    9
    .72
    25 Ea
    /
    Package
    22014080
    Color
    Red
    Packaging
    25 Per Package
    Wire Size
    22 to 18 AWG
    Material
    Tin Plated Brass
    $
    9
    .72
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    83-9291
    22053151
    Blue
    25 Per Package
    16 to 14 AWG
    Tin Plated Brass
    $
    9
    .72
    25 Ea
    /
    Package
    22053151
    Color
    Blue
    Packaging
    25 Per Package
    Wire Size
    16 to 14 AWG
    Material
    Tin Plated Brass
    $
    9
    .72
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    83-9301
    22081860
    Yellow
    25 Per Package
    12 to 10 AWG
    Tin Plated Brass
    $
    11
    .97
    25 Ea
    /
    Package
    22081860
    Color
    Yellow
    Packaging
    25 Per Package
    Wire Size
    12 to 10 AWG
    Material
    Tin Plated Brass
    $
    11
    .97
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22014080 SKU, 22014080 ANALYTICS...
    Wire Size
    22 to 18 AWG
    Material
    Tin Plated Brass
    Price
    $
    9
    .72
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22053151 SKU, 22053151 ANALYTICS...
    Wire Size
    16 to 14 AWG
    Material
    Tin Plated Brass
    Price
    $
    9
    .72
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081860 SKU, 22081860 ANALYTICS...
    Wire Size
    12 to 10 AWG
    Material
    Tin Plated Brass
    Price
    $
    11
    .97
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available