Panduit BSV10X-Q Vinyl Insulated Butt Splice | Graybar Store
Panduit - Vinyl Insulated Butt Splice - BSV10X-Q
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice

    Manufacturer: Panduit
    Manufacturer #: BSV10X-Q
    SKU: 95017145
    $25.78
    Checking Pricing
         
    Color:Yellow
    Packaging:25
    Wire Size:12 to 10 AWG
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSV10X-Q
    • Color Yellow
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow vinyl insulated butt splice for 12 to 10 AWG wire.
    Vinyl Insulated Butt Splice:
    • Expanded wire entry designed to accommodate wire with a larger insulation thickness
    • Brazed seam protects terminal barrel from splitting during the crimp process
    • Internal wire stop assures proper length of insertion into terminal barrel
    • Maximum insulation temperature 221°F (105°C)