Ideal Industries 83-9281 Vinyl Insulated Butt Splice | Graybar Store
Ideal Industries - Vinyl Insulated Butt Splice - 83-9281
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9281
    SKU: 22014080
    $9.72
    Checking Pricing
         
    Color:Red
    Packaging:25 Per Package
    Wire Size:22 to 18 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9281
    • Color Red
    • Insulation Material Vinyl
    • Wire Size 22 to 18 AWG
    • Material Tin Plated Brass
    • Packaging 25 Per Package
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Red vinyl insulated butt splice for 22 to 18 AWG wire.