Panduit BSV18X-MY Vinyl Insulated Butt Splice, 22 - 18 AWG, Red | Graybar Store
Panduit - Vinyl Insulated Butt Splice, 22 - 18 AWG, Red - BSV18X-MY
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice, 22 - 18 AWG, Red

    Manufacturer: Panduit
    Manufacturer #: BSV18X-MY
    SKU: 25053119
    $321.16
    Checking Pricing
         
    Color:Red
    Packaging:1000
    Wire Size:22 to 18 AWG
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSV18X-MY
    • Color Red
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 22 to 18 AWG
    Product Overview:
    Red vinyl insulated butt splice for 22 to 18 AWG wire.
    Vinyl Insulated Butt Splice:
    • Expanded wire entry designed to accommodate wire with a larger insulation thickness
    • Brazed seam protects terminal barrel from splitting during the crimp process
    • Internal wire stop assures proper length of insertion into terminal barrel
    • Maximum insulation temperature 221°F (105°C)